Left Handrail Return, Blue
Mfr # BRL-535-0-265
Zoro # G6735662
product price: $17.89
/eaKey Features
Color
Windsor Blue
For Use With
Mfr. No. BR-530-12-265
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-535-0-265
Zoro #
G6735662
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Windsor Blue
For Use With
Mfr. No. BR-530-12-265
Material
PVC
Product Type
Return
Includes Hardware
Hardware Included
ADA Compliance
ADA Compliant
Compatible Manufacturer Part Number
BR-530-12-265
Finish
Textured
Resistance Properties
Impact Resistant
Compatible Series
BR-530
Orientation
Left-Hand
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Return, Windsor Blue, For Use With Mfr. No. BR-530-12-265, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.