Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Handrail Return, Champagne, 3-1/8In.

  • Mfr # BRL-425V-0-313

  • Zoro # G6448766


product price: $31.65
/ea

Key Features

For Use With
Mfr. No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Return Only
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL-425V-0-313
Zoro #
G6448766
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Champagne
For Use With
Mfr. No. BR-400V
Includes
Return Only
Material
PVC
Shock Absorption
Shock Absorbing
Compatible Series
BR-400
Includes Hardware
Hardware Included
Product Type
Return
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
ADA Compliance
ADA Compliant
Orientation
Left-Hand
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant

Description

Handrail Return, Champagne, For Use With Mfr. No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Material PVC, Includes Return Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.