Left Handrail Return, Champagne, 3-3/16In.
Mfr # BRL-625-0-313
Zoro # G7033047
product price: $19.89
/eaKey Features
For Use With
Mfr. No. BR-600V
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Includes
Return Only
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-625-0-313
Zoro #
G7033047
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Champagne
For Use With
Mfr. No. BR-600V
Includes
Return Only
Material
PVC
Shock Absorption
Shock Absorbing
Ligature Resistance
Not Ligature Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Grip Shape
Oval
Includes Hardware
Hardware Included
Orientation
Left-Hand
Resistance Properties
Impact Resistant
Product Type
Return
Compatible Series
BR-600V
Description
Handrail Return, Champagne, For Use With Mfr. No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.