Left Handrail Return, Eggshell, 3-1/8In.
Mfr # BRL-425V-0-370
Zoro # G6721267
product price: $31.65
/eaKey Features
For Use With
Mfr. No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Return Only
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRL-425V-0-370
Zoro #
G6721267
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Eggshell
For Use With
Mfr. No. BR-400V
Includes
Return Only
Material
PVC
Includes Hardware
Hardware Included
Compatible Series
BR-400
Product Type
Return
Shock Absorption
Shock Absorbing
Resistance Properties
Impact Resistant
ADA Compliance
ADA Compliant
Ligature Resistance
Not Ligature Resistant
Orientation
Left-Hand
Grip Shape
Round
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Return, Eggshell, For Use With Mfr. No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.