Left Handrail Return, Eggshell, 3-3/16In.
Mfr # BRL-625-0-370
Zoro # G6541561
product price: $19.89
/eaKey Features
For Use With
Mfr. No. BR-600V
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Includes
Return Only
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-625-0-370
Zoro #
G6541561
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Eggshell
For Use With
Mfr. No. BR-600V
Includes
Return Only
Material
PVC
Grip Shape
Oval
Product Type
Return
Shock Absorption
Shock Absorbing
Finish
Textured
Orientation
Left-Hand
Ligature Resistance
Not Ligature Resistant
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included
Compatible Series
BR-600V
Description
Handrail Return, Eggshell, For Use With Mfr. No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.