Left Handrail Return, Eggshell
Mfr # BRL-535-0-370
Zoro # G6628526
product price: $17.99
/eaKey Features
Color
Eggshell
For Use With
Mfr. No. BR-530-12-370
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-535-0-370
Zoro #
G6628526
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Eggshell
For Use With
Mfr. No. BR-530-12-370
Material
PVC
Ligature Resistance
Not Ligature Resistant
Orientation
Left-Hand
Compatible Series
BR-530
Grip Shape
Round
Compatible Manufacturer Part Number
BR-530-12-370
Shock Absorption
Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Included
ADA Compliance
ADA Compliant
Product Type
Return
Description
Handrail Return, Eggshell, For Use With Mfr. No. BR-530-12-370, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.