Left Handrail Return, Ivory
Mfr # BRL-535S-0-2
Zoro # G6840933
product price: $45.19
/eaKey Features
Color
Ivory
For Use With
Mfr. No. BR-530S-12-2
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-535S-0-2
Zoro #
G6840933
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Ivory
For Use With
Mfr. No. BR-530S-12-2
Material
PVC
Compatible Series
BR-530
Ligature Resistance
Ligature Resistant
Finish
Textured
Includes Hardware
Hardware Included
Grip Shape
Round
ADA Compliance
ADA Compliant
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Return
Shock Absorption
Shock Absorbing
Orientation
Left-Hand
Compatible Manufacturer Part Number
BR-530S-12-2
Description
Handrail Return, Ivory, For Use With Mfr. No. BR-530S-12-2, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.