Zoro Homepage

Left Handrail Return, Linen White, 3In.

  • Mfr # BRL-1225-0-301

  • Zoro # G2847227


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

For Use With
Mfr. No. BR-1200
Overall Height
1 1/2 in
Overall Length
3 in
Includes
Return Only
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL-1225-0-301
Zoro #
G2847227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Linen White
For Use With
Mfr. No. BR-1200
Includes
Return Only
Material
PVC
Compatible Series
BR-1200
Ligature Resistance
Not Ligature Resistant
Finish
Textured
Resistance Properties
Impact Resistant
Orientation
Left-Hand
Product Type
Return
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Shape
Round

Description

Handrail Return, Linen White, For Use With Mfr. No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Material PVC, Includes Return Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.