Left Handrail Return, Linen White
Mfr # BRL-535-0-301
Zoro # G7222171
product price: $17.99
/eaKey Features
Color
Linen White
For Use With
Mfr. No. BR-530-12-301
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-535-0-301
Zoro #
G7222171
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Linen White
For Use With
Mfr. No. BR-530-12-301
Material
PVC
Finish
Textured
Shock Absorption
Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Included
Compatible Series
BR-530
ADA Compliance
ADA Compliant
Compatible Manufacturer Part Number
BR-530-12-301
Resistance Properties
Impact Resistant
Grip Shape
Round
Product Type
Return
Orientation
Left-Hand
Description
Handrail Return, Linen White, For Use With Mfr. No. BR-530-12-301, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.