Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Handrail Return, Silver Gray, 3-1/8In

  • Mfr # BRL-425V-0-210

  • Zoro # G7011094


product price: $31.65
/ea

Key Features

For Use With
Mfr. No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Return Only
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL-425V-0-210
Zoro #
G7011094
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Silver Gray
For Use With
Mfr. No. BR-400V
Includes
Return Only
Material
PVC
ADA Compliance
ADA Compliant
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Included
Shock Absorption
Shock Absorbing
Orientation
Left-Hand
Product Type
Return
Resistance Properties
Impact Resistant
Compatible Series
BR-400
Finish
Textured
Grip Shape
Round
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Return, Silver Gray, For Use With Mfr. No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Material PVC, Includes Return Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.