Left Handrail Return, Slvr Gray, 3-3/16In
Mfr # BRL-625S-0-210
Zoro # G7237115
product price: $41.99
/eaKey Features
For Use With
Mfr. No. BR-600VS
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Includes
Return Only
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-625S-0-210
Zoro #
G7237115
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Silver Gray
For Use With
Mfr. No. BR-600VS
Includes
Return Only
Material
PVC
Compatible Series
BR-600V
Shock Absorption
Shock Absorbing
Orientation
Left-Hand
Product Type
Return
Ligature Resistance
Ligature Resistant
Includes Hardware
Hardware Included
Grip Shape
Oval
Resistance Properties
Impact Resistant
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Return, Silver Gray, For Use With Mfr. No. BR-600VS, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.