Zoro Homepage
This item is Discontinued.
Pawling Left Handrail Return, Teal, 3In. BRL-1225-0-377

Left Handrail Return, Teal, 3In. (Discontinued)

  • Mfr # BRL-1225-0-377
  • Zoro # G2847236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL-1225-0-377
Zoro #
G2847236
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Teal
For Use With
Mfr. No. BR-1200
Includes
Return Only
Material
PVC
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Shape
Round
Finish
Textured
Compatible Series
BR-1200
Resistance Properties
Impact Resistant
Ligature Resistance
Not Ligature Resistant
Orientation
Left-Hand
Includes Hardware
Hardware Included
Product Type
Return
Shock Absorption
Non-Shock Absorbing

Description

Handrail Return, Teal, For Use With Mfr. No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Material PVC, Includes Return Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.