Left Handrail Return, Teal
Mfr # BRL-535-0-377
Zoro # G7115911
product price: $17.99
/eaKey Features
Color
Teal
For Use With
Mfr. No. BR-530-12-377
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRL-535-0-377
Zoro #
G7115911
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Teal
For Use With
Mfr. No. BR-530-12-377
Material
PVC
Ligature Resistance
Not Ligature Resistant
Product Type
Return
Resistance Properties
Impact Resistant
Compatible Series
BR-530
Orientation
Left-Hand
Includes Hardware
Hardware Included
ADA Compliance
ADA Compliant
Grip Shape
Round
Finish
Textured
Shock Absorption
Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Manufacturer Part Number
BR-530-12-377
Description
Handrail Return, Teal, For Use With Mfr. No. BR-530-12-377, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.