Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Handrail Return, Wndsr Blue, 3-1/8In

  • Mfr # BRL-425V-0-265

  • Zoro # G7196935


product price: $31.65
/ea

Key Features

For Use With
Mfr. No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Return Only
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL-425V-0-265
Zoro #
G7196935
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
3 1/8 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Windsor Blue
For Use With
Mfr. No. BR-400V
Includes
Return Only
Material
PVC
Compatible Series
BR-400
Orientation
Left-Hand
Shock Absorption
Shock Absorbing
Grip Shape
Round
ADA Compliance
ADA Compliant
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Included
Product Type
Return
Ligature Resistance
Not Ligature Resistant
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Return, Windsor Blue, For Use With Mfr. No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Material PVC, Includes Return Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.