Lft Handrail Return, Linen White, 3-3/16In
Mfr # BRL-625S-0-301
Zoro # G6717471
product price: $41.99
/eaKey Features
For Use With
Mfr. No. BR-600VS
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Includes
Return Only
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRL-625S-0-301
Zoro #
G6717471
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Linen White
For Use With
Mfr. No. BR-600VS
Includes
Return Only
Material
PVC
Product Type
Return
Ligature Resistance
Ligature Resistant
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Compatible Series
BR-600V
Grip Shape
Oval
Orientation
Left-Hand
Description
Handrail Return, Linen White, For Use With Mfr. No. BR-600VS, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.