Outside Corner Guard, 1-1/8"W X 2"H
Mfr # EBT-32-0-210
Zoro # G2898205
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Height
2 in
Width
1 1/8 in
Thickness
0.09 in
Material
PVC
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBT-32-0-210
Zoro #
G2898205
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
1 1/8 in
Thickness
0.09 in
Overall Height
2 in
Overall Length
1 1/8 in
Overall Depth
1 1/8 in
Details
Item
Corner
Material
PVC
Color
Silver Gray
Finish
Textured
Product Type
Corner
Compatible Series
EBT-30
Corner Type
Outside
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Description
Outside Corner, Interior, Overall Length 1-1/8 In., Length 1-1/8 In., Overall Height 2 In., Dia. 1-1/8 In., Assorted, Vinyl, Net Weight 0.2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.