Zoro Homepage

Outside Corner Guard, Champagne, 1"W X 6"H

  • Mfr # OTC-6C-0-313

  • Zoro # G2484679


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC-6C-0-313
Zoro #
G2484679
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
1 in
Thickness
0.1 in
Overall Height
6 in
Overall Length
1 in
Overall Depth
1 in

Details

Item
Corner
Material
PVC
Color
Champagne
Number of Sides
2
Finish
Textured
Material Type
Impact Resistant
Mounting
Screw In
Resistance Properties
Impact Resistant
Product Type
Corner
Compatible Series
WG-6
Includes Hardware
Hardware Not Included
Corner Type
Outside

Description

Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 6, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.