Zoro Homepage

Outside Corner Guard, Champagne, 1"W X 7-3/4"H

  • Mfr # OTC-8C-0-313

  • Zoro # G2484511


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Height
7 3/4 in
Width
1 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC-8C-0-313
Zoro #
G2484511
UPC #
-
Country of Origin
United States

Dimensions

Height
7 3/4 in
Width
1 in
Thickness
0.1 in
Overall Height
8 in
Overall Length
1 in
Overall Depth
1 in

Details

Item
Corner
Material
PVC
Color
Champagne
Number of Sides
2
Finish
Textured
Material Type
Impact Resistant
Mounting
Screw In
Product Type
Corner
Corner Type
Outside
Compatible Series
WG-8
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant

Description

Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 7-3/4, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.