Outside Corner Guard, Ivory, 1"W X 6"H
Mfr # OTC-6C-0-2
Zoro # G2484697
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC-6C-0-2
Zoro #
G2484697
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
1 in
Thickness
0.1 in
Overall Height
6 in
Overall Length
1 in
Overall Depth
1 in
Details
Item
Corner
Material
PVC
Color
Ivory
Mounting
Screw In
Material Type
Impact Resistant
Finish
Textured
Number of Sides
2
Compatible Series
WG-6
Includes Hardware
Hardware Not Included
Product Type
Corner
Resistance Properties
Impact Resistant
Corner Type
Outside
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Ivory, Height (In.) 6, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.