Zoro Homepage

Outside Corner Guard, Ivory, 3/4"W X 4"H

  • Mfr # OC-4-0-2

  • Zoro # G2484855


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC-4-0-2
Zoro #
G2484855
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
3/4 in
Overall Depth
3/4 in

Details

Item
Corner
Material
PVC
Color
Ivory
Number of Sides
2
Material Type
Impact Resistant
Finish
Textured
Mounting
Screw In
Includes Hardware
Hardware Not Included
Corner Type
Outside
Compatible Series
WG-4
Product Type
Corner
Resistance Properties
Impact Resistant
For Industry
Healthcare

Description

Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Ivory, Height (In.) 4, Width (In.) 3/4, Thickness (In.) 3/4Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.