
Outside Corner Guard, Linen White, 1-1/16"W X 2"H
Mfr # EBR-32-0-301
Zoro # G2483988
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-32-0-301
Zoro #
G2483988
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Overall Height
2 in
Overall Length
1 1/16 in
Overall Depth
1 1/8 in
Details
Item
Corner
Material
PVC
Color
Linen White
Mounting
Screw In
Number of Sides
2
Material Type
Impact Resistant
Finish
Textured
Compatible Series
EBR-30
Product Type
Corner
Corner Type
Outside
For Industry
Healthcare
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Linen White, Height (In.) 1-1/8, Width (In.) 1-1/16, Thickness (In.) 1-1/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.