Zoro Homepage

Outside Corner Guard, Linen White, 1-7/8"W X 4-1/8"H

  • Mfr # OTC-30-0-301

  • Zoro # G2484155


product price: $11.89
/ea

Key Features

Height
4 1/8 in
Width
1 7/8 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC-30-0-301
Zoro #
G2484155
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/8 in
Width
1 7/8 in
Thickness
0.08 in
Overall Length
1 7/8 in
Overall Height
4 1/8 in
Overall Depth
1 7/8 in
Nose Radius
1 in

Details

Item
Corner
Material
PVC
Color
Linen White
Number of Sides
2
Mounting
Screw In
Material Type
Impact Resistant
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Corner Type
Outside
Product Type
Corner
Compatible Series
WG-30

Description

Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Linen White, Height (In.) 4-1/8Thickness (In.) 1-7/8Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.