Outside Corner Guard, Linen White, 1"W X 2-15/16"H
Mfr # OTC-3-0-301
Zoro # G5860863
product price: $13.15
/eaKey Features
Height
2 15/16 in
Width
1 in
Thickness
0.1 in
Material
PVC
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC-3-0-301
Zoro #
G5860863
UPC #
-
Country of Origin
United States
Dimensions
Height
2 15/16 in
Width
1 in
Thickness
0.1 in
Overall Length
1 in
Overall Height
2 15/16 in
Overall Depth
1 in
Details
Item
Corner
Material
PVC
Color
Linen White
Finish
Textured
Material Type
Impact Resistant
Mounting
Screw In
Number of Sides
2
Corner Type
Outside
Includes Hardware
Hardware Not Included
For Industry
Healthcare
Compatible Series
WG-3
Product Type
Corner
Resistance Properties
Impact Resistant
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Linen White, Height (In.) 2-15/16, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.