Outside Corner Guard, Linen White, 1"W X 7-3/4"H
Mfr # OTC-8C-0-301
Zoro # G2484478
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Height
7 3/4 in
Width
1 in
Thickness
0.1 in
Material
PVC
Material Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC-8C-0-301
Zoro #
G2484478
UPC #
-
Country of Origin
United States
Dimensions
Height
7 3/4 in
Width
1 in
Thickness
0.1 in
Overall Height
8 in
Overall Length
1 in
Overall Depth
1 in
Details
Item
Corner
Material
PVC
Color
Linen White
Material Type
Impact Resistant
Finish
Textured
Number of Sides
2
Mounting
Screw In
Resistance Properties
Impact Resistant
Compatible Series
WG-8
Includes Hardware
Hardware Not Included
Product Type
Corner
Corner Type
Outside
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Linen White, Height (In.) 7-3/4, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.