Zoro Homepage

Outside Corner Guard, Linen White, 3/4"W X 4"H

  • Mfr # OC-4-0-301

  • Zoro # G2484791


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Height
4 in
Width
3/4 in
Thickness
0.08 in
Material
PVC
Mounting
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC-4-0-301
Zoro #
G2484791
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3/4 in
Thickness
0.08 in
Overall Length
3/4 in
Overall Height
4 in
Overall Depth
3/4 in

Details

Item
Corner
Material
PVC
Color
Linen White
Mounting
Screw In
Number of Sides
2
Material Type
Impact Resistant
Finish
Textured
Compatible Series
WG-4
Corner Type
Outside
Product Type
Corner
Resistance Properties
Impact Resistant
For Industry
Healthcare
Includes Hardware
Hardware Not Included

Description

Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Linen White, Height (In.) 4, Width (In.) 3/4, Thickness (In.) 3/4Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.