Zoro Homepage

Outside Corner Guard, Silver-Gray, 1-7/8"W X 4-1/8"H

  • Mfr # OTC-30-0-210

  • Zoro # G2484170


product price: $11.89
/ea

Key Features

Height
4 1/8 in
Width
1 7/8 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC-30-0-210
Zoro #
G2484170
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/8 in
Width
1 7/8 in
Thickness
0.08 in
Overall Length
1 7/8 in
Overall Height
4 1/8 in
Nose Radius
1 in
Overall Depth
1 7/8 in

Details

Item
Corner
Material
PVC
Color
Silver Gray
Number of Sides
2
Material Type
Impact Resistant
Mounting
Screw In
Finish
Textured
Compatible Series
WG-30
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Product Type
Corner
Corner Type
Outside

Description

Outside Corner, Width 1-7/8 In., Height 4-1/8 In., Textured Finish, Silver-Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.875 In., Number of Sides 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.