Outside Corner Guard, Silver-Gray, 1"W X 6"H
Mfr # OTC-6C-0-210
Zoro # G2484651
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC-6C-0-210
Zoro #
G2484651
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
1 in
Thickness
0.1 in
Overall Height
6 in
Overall Length
1 in
Overall Depth
1 in
Details
Item
Corner
Material
PVC
Color
Silver Gray
Mounting
Screw In
Finish
Textured
Material Type
Impact Resistant
Number of Sides
2
Corner Type
Outside
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Product Type
Corner
Compatible Series
WG-6
Description
Outside Corner, Width 1 In., Height 6 In., Textured Finish, Silver-Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.000 In., Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.