Outside Corner Guard, Tan, 1-7/8"W X 4-1/8"H
Mfr # OTC-30-0-3
Zoro # G2484207
product price: $11.89
/eaKey Features
Height
4 1/8 in
Width
1 7/8 in
Thickness
0.08 in
Material
PVC
Material Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC-30-0-3
Zoro #
G2484207
UPC #
-
Country of Origin
United States
Dimensions
Height
4 1/8 in
Width
1 7/8 in
Thickness
0.08 in
Overall Height
4 1/8 in
Overall Length
1 7/8 in
Nose Radius
1 in
Overall Depth
1 7/8 in
Details
Item
Corner
Material
PVC
Color
Tan
Material Type
Impact Resistant
Number of Sides
2
Finish
Textured
Mounting
Screw In
Corner Type
Outside
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Product Type
Corner
Compatible Series
WG-30
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Tan, Height (In.) 4-1/8Thickness (In.) 1-7/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.