Outside Corner Guard, Tan, 1"W X 6"H
Mfr # OTC-6C-0-3
Zoro # G2484688
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTC-6C-0-3
Zoro #
G2484688
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
1 in
Thickness
0.1 in
Overall Height
6 in
Overall Length
1 in
Overall Depth
1 in
Details
Item
Corner
Material
PVC
Color
Tan
Mounting
Screw In
Finish
Textured
Material Type
Impact Resistant
Number of Sides
2
Includes Hardware
Hardware Not Included
Compatible Series
WG-6
Corner Type
Outside
Product Type
Corner
Resistance Properties
Impact Resistant
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Tan, Height (In.) 6, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.