Outside Corner Guard, Windsor Blue, 1-1/16"W X 2"H
Mfr # EBR-32-0-265
Zoro # G2483979
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-32-0-265
Zoro #
G2483979
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
1 1/16 in
Thickness
0.09 in
Overall Length
1 1/16 in
Overall Height
2 in
Overall Depth
1 1/8 in
Details
Item
Corner
Material
PVC
Color
Windsor Blue
Mounting
Screw In
Material Type
Impact Resistant
Number of Sides
2
Finish
Textured
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Product Type
Corner
For Industry
Healthcare
Corner Type
Outside
Compatible Series
EBR-30
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Windsor Blue, Height (In.) 1-1/8, Width (In.) 1-1/16, Thickness (In.) 1-1/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.