Zoro Homepage

Outside Corner Guard, Windsor Blue, 1"W X 7-3/4"H

  • Mfr # OTC-8C-0-265

  • Zoro # G2484469


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Height
7 3/4 in
Width
1 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC-8C-0-265
Zoro #
G2484469
UPC #
-
Country of Origin
United States

Dimensions

Height
7 3/4 in
Width
1 in
Thickness
0.1 in
Overall Length
1 in
Overall Height
8 in
Overall Depth
1 in

Details

Item
Corner
Material
PVC
Color
Windsor Blue
Number of Sides
2
Material Type
Impact Resistant
Finish
Textured
Mounting
Screw In
Compatible Series
WG-8
Resistance Properties
Impact Resistant
Product Type
Corner
Corner Type
Outside
Includes Hardware
Hardware Not Included

Description

Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Windsor Blue, Height (In.) 7-3/4, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.