Outside Corner Guard, Windsor Blue, 9/20"W X 96"H
Mfr # WC-101-0-265
Zoro # G2483656
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Height
96 in
Width
9/20 in
Thickness
0.025 in
Material
PVC
Color
Windsor Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-101-0-265
Zoro #
G2483656
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
9/20 in
Thickness
0.025 in
Overall Length
8 ft
Visible Width
7/16 in
For Sheet Thickness - Maximum
0.06 in
For Sheet Thickness - Minimum
0.03 in
Details
Item
Corner Cover
Material
PVC
Color
Windsor Blue
Material Type
Impact Resistant
Finish
Smooth
Number of Sides
2
Mounting
Adhesive
Standards
ANSI, ASTM, NFPA, UL Listed
Trim Type
Corner
Angle - Maximum
90 Degrees
Corner Type
Outside
Compatible Series
WC-30
Product Type
Corner Cover
Resistance Properties
Impact Resistant, Stain Resistant
Description
Outisde Corner, Impact Resistant, Material Molded Plastic, Finish Windsor Blue, Height (In.) 96, Width (In.) 9/20Number of Sides 2Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.