Shop PAWLING
See all product information
Create Account
PVC 4x8ft Rail Eggshell .04 Text
- Mfr # CR-44-8-370
- Zoro # G8987736
product price:Â
$
62.19
/pk of 6, $10.37/ea
Key Features
Height
4 in
Length
8 ft
Thickness
0.04 in
Material
PVC
Mounting
Adhesive, Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-44-8-370
- Zoro #
- G8987736
- UPC #
- -
- Country of Origin
- United States
- Item
- Rubstrip
- Material
- PVC
- Color
- Eggshell
- Mounting
- Adhesive, Not Included
- Hardware
- Not included
- Finish
- Textured
- Type
- Wall Protection
- Series
- CR-44
- Product Type
- Rubstrip
- Includes Hardware
- Hardware Not Included
- Count
- 6
- Shell Material
- PVC
- Wire Color
- Eggshell
- Traction Material
- PVC
Dimensions
- Height
- 4 in
- Length
- 8 ft
- Thickness
- 0.04 in
- Overall Height
- 4 in
- Overall Length
- 8 ft
- Wire Rope Length
- 8 ft
Description
Rubstrip, Height 4 in, Length 96 in, Thickness 0.04 in, Color Eggshell, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.