Right Handrail Inside Corner, Linen White (Discontinued)
- Mfr # BRR-625S-0-301
- Zoro # G6338902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRR-625S-0-301
Zoro #
G6338902
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 3/16 in
Mounting Dimension
32 in On Center
Overall Height
5 1/2 in
Details
Item
Right Handrail Return
Color
Linen White
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Material
Molded Plastic
Includes
Return with Security Plate
Accessory Type
Right Handrail Return
Description
Right Handrail Return, Impact Resistant, Linen White, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return with Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.