Right Handrail Return, Ivory
Mfr # BRR-425V-0-2
Zoro # G6342025
product price: $25.29
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Return Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRR-425V-0-2
Zoro #
G6342025
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Ivory
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Return Only
Material
PVC
ADA Compliance
ADA Compliant
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Compatible Series
BR-400
Orientation
Right-Hand
Includes Hardware
Hardware Included
Product Type
Return
Ligature Resistance
Not Ligature Resistant
Finish
Textured
Grip Shape
Round
Description
Handrail Return, Impact Resistant, Ivory, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.