Right Handrail Return, Ivory
Mfr # BRR-535-0-2
Zoro # G6338026
product price: $21.15
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-530
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Includes
Return Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRR-535-0-2
Zoro #
G6338026
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Ivory
Type
Impact Resistant
For Use With
Mfg No. BR-530
Includes
Return Only
Material
PVC
Product Type
Return
Resistance Properties
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Orientation
Right-Hand
Ligature Resistance
Not Ligature Resistant
Finish
Textured
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Compatible Series
BR-530
Grip Shape
Round
ADA Compliance
ADA Compliant
Description
Handrail Return, Impact Resistant, Ivory, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.