Right Handrail Return, Sec Plate, Eggshell
Mfr # BRR-425VS-0-370
Zoro # G6342086
product price: $44.95
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Security Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRR-425VS-0-370
Zoro #
G6342086
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Eggshell
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Security Plate
Material
PVC
Includes Hardware
Hardware Included
Resistance Properties
Impact Resistant
Grip Shape
Round
Orientation
Right-Hand
Compatible Series
BR-400
Ligature Resistance
Ligature Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Finish
Textured
Product Type
Return
ADA Compliance
ADA Compliant
Description
Handrail Return, Impact Resistant, Eggshell, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.