Right Handrail Return Sec.Plate, Chmpagne
Mfr # BRR-535S-0-313
Zoro # G6338281
product price: $43.19
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-500 / BR-530
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Includes
Return Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRR-535S-0-313
Zoro #
G6338281
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Champagne
Type
Impact Resistant
For Use With
Mfg No. BR-500 / BR-530
Includes
Return Only
Material
PVC
Grip Shape
Round
ADA Compliance
ADA Compliant
Product Type
Return
Includes Hardware
Hardware Included
Resistance Properties
Impact Resistant
Compatible Series
BR-530
Ligature Resistance
Ligature Resistant
Shock Absorption
Shock Absorbing
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Orientation
Right-Hand
Description
Handrail Return, Impact Resistant, Champagne, For Use With Mfg No. BR-500 / BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.