Zoro Homepage

Right Handrail Return, Tan

  • Mfr # BRR-1225-0-3

  • Zoro # G2485169


product price: $13.19
/ea

Key Features

Type
Impact Resistant
For Use With
Mfg No. BR-1200
Overall Height
1 1/2 in
Overall Length
3 in
Includes
Return Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRR-1225-0-3
Zoro #
G2485169
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-1200
Includes
Return Only
Material
PVC
Product Type
Return
Grip Shape
Round
Orientation
Right-Hand
Shock Absorption
Non-Shock Absorbing
Finish
Textured
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Included
Ligature Resistance
Not Ligature Resistant
Compatible Series
BR-1200
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Return, Impact Resistant, Tan, For Use With Mfg No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material PVC, Includes Return Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.