Right Handrail Return, Tan
Mfr # BRR-425V-0-3
Zoro # G6339033
product price: $25.29
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Return Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRR-425V-0-3
Zoro #
G6339033
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Return Only
Material
PVC
Orientation
Right-Hand
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
ADA Compliance
ADA Compliant
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Included
Grip Shape
Round
Shock Absorption
Shock Absorbing
Product Type
Return
Ligature Resistance
Not Ligature Resistant
Compatible Series
BR-400
Description
Handrail Return, Impact Resistant, Tan, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.