Rubber Spacer, 1/2 In Thick
Mfr # SP-22-0-0
Zoro # G2484137
product price: $2.89
/eaSold in multiples of 5 for $14.45
Key Features
Thickness
1/2 in
Material
Rubber
Color
Black
Hand Orientation
Non-Handed
Features
1-3/4 in Outside dia, 1/4 in Inside dia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-22-0-0
Zoro #
G2484137
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Outside Diameter
1 3/4 in
Bore Diameter
1/4 in
Details
Item
Spacer
Material
Rubber
Color
Black
Hand Orientation
Non-Handed
Features
1-3/4 in Outside dia, 1/4 in Inside dia
Number of Sides
2
Finish
Peblette
Shape
Round
Product Type
Spacer
Compatible Series
WG-30
Description
Spacer, Rubber, Black, 1/2 in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.