Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Adhesive, ADH-60 Series, Amber, 20 oz, Aerosol Can

  • Mfr # ADH-60-1

  • Zoro # G5181154


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Voc Compliant
Application
Trowel
Color
Amber
Container Size
20 oz
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADH-60-1
Zoro #
G5181154
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz
Container Size - Adhesives
128.0 oz

Details

Item
Spray Adhesive
Type
Voc Compliant
Application
Trowel
Color
Amber
Container Type
Aerosol Can
Materials Bonded
Wall Covering
Begins to Harden
30 to 45 min
Chemical Base
Mastic
Application Temp. Range
34 Degrees to 120 Degrees F
Bonding Range
70 Degrees to 80 Degrees F
Functional Cure
30 to 45 min
Adhesive Color
White
Standards
ASTM 72-80
VOC Content
0g/L
Viscosity
12000mPas
Temp. Range
34 Degrees to 120 Degrees F
Characteristics
Solvent Free
Application Family
Panel and Drywall
Curing Time
24 hr.
Specific Gravity
1.05
Primary Applications
Wall Coverings
Application Method
Trowel On
Minimum Viscosity
12,000 cps
Maximum Viscosity
12,000 cps
Low Odor
No
Series
ADH-60
VOC Content Weight
0 g/L
Full Cure Time
24 hr
Minimum Application Temperature
34 Degrees F
Interior/Exterior
Interior Only
Working Time
30 min
Water Resistance
Not Water-Resistant
Solvent-Free
Yes
Maximum Application Temperature
120 Degrees F
Full Cure
24 hr
Weight
4.58 oz
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color White, Application Method Trowel On, Chemical Base Mastic, Container Size 1 gal, Container Type Pail, Interior/Exterior Interior Only, Working Time 30 min, Water Resistance Not Water-Resistant, VOC Content Weight 0 g/L, Standards ANSI, OSHA 29 CFR 1910.134, Low Odor No, Materials Bonded PVC, Solvent-Free Yes, Series ADH-60, Maximum Application Temperature 120 Degrees F, Maximum Viscosity 12,000 cps, Minimum Viscosity 12,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.