Top Cap, Champagne, 96 x 1/2In
Mfr # WC-98-8-313
Zoro # G2483945
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Height
96 in
Width
1/2 in
Thickness
0.025 in
Material
PVC
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-98-8-313
Zoro #
G2483945
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1/2 in
Thickness
0.025 in
For Sheet Thickness - Maximum
0.06 in
Overall Length
8 ft
Visible Width
1/2 in
For Sheet Thickness - Minimum
0.03 in
Details
Item
Edge Cover
Material
PVC
Color
Champagne
Mounting
Adhesive
Number of Sides
2
Hand Orientation
Non-Handed
Finish
Smooth
Trim Type
Edge
Compatible Series
WC-30
Trim Orientation
Non-Handed
Resistance Properties
Impact Resistant, Stain Resistant
Standards
ANSI, ASTM, NFPA, UL Listed
Product Type
Edge Cover
Description
Top Cap, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 96, Width (In.) 1/2Number of Sides 2Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.