Zoro Homepage

Top Cap, Ivory, 96 x 1/2In

  • Mfr # WC-98-8-2

  • Zoro # G2483960


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Height
96 in
Width
1/2 in
Thickness
0.025 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-98-8-2
Zoro #
G2483960
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1/2 in
Thickness
0.025 in
For Sheet Thickness - Minimum
0.03 in
For Sheet Thickness - Maximum
0.06 in
Visible Width
1/2 in
Overall Length
8 ft

Details

Item
Edge Cover
Material
PVC
Color
Ivory
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Adhesive
Finish
Smooth
Product Type
Edge Cover
Trim Orientation
Non-Handed
Standards
ANSI, ASTM, NFPA, UL Listed
Compatible Series
WC-30
Resistance Properties
Impact Resistant, Stain Resistant
Trim Type
Edge

Description

Top Cap, Impact Resistant, Material Molded Plastic, Finish Ivory, Height (In.) 96, Width (In.) 1/2Number of Sides 2Mounting Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.