Zoro Homepage

Wall Covering, 4 x 96 In, Silver-Gray, PK6

  • Mfr # CR-64-8-210

  • Zoro # G6342296


product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
96 in
Thickness
0.06 in
Material
PVC
Mounting
Adhesive, Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-64-8-210
Zoro #
G6342296
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
96 in
Thickness
0.06 in
Overall Length
8 ft
Overall Height
4 in

Details

Item
Rubstrip
Material
PVC
Color
Silver Gray
Mounting
Adhesive, Not Included
Hardware
Not included
Finish
Textured
Type
Wall Protection
Count
6
Includes Hardware
Hardware Not Included
Series
CR-64
Product Type
Rubstrip

Description

Rubstrip, Height 4 in, Length 96 in, Thickness 0.06 in, Color Silver Gray, Material PVC, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.