Wall Covering, 4 x 96In, Ivory, PK20
Mfr # WC-40-4x8CA-2
Zoro # G2161105
product price:Â $1,999.99
/pk 20, $100.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height
48 in
Length
96 in
Thickness
0.04 in
Material
PVC
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WC-40-4x8CA-2
Zoro #
G2161105
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
96 in
Thickness
0.04 in
Overall Length
8 ft
Overall Height
4 ft
Details
Item
Rubstrip
Material
PVC
Color
Ivory
Hardware
Not included
Mounting
Adhesive
Finish
Textured
Type
Wall Protection
Series
WC-40
Count
20
Product Type
Rubstrip
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Includes Hardware
Hardware Not Included
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 0.04 in, Color Ivory, Material PVC, Mounting Adhesive, Hardware Not Included, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.