Wall Covering, 4 x 96In, Linen White, PK30
Mfr # WC-30-4x8CA-301
Zoro # G2161120
product price: $2,025.99
/pk 30, $67.53/eaKey Features
Height
48 in
Length
96 in
Thickness
0.03 in
Material
PVC
Color
Linen White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-30-4x8CA-301
Zoro #
G2161120
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
96 in
Thickness
0.03 in
Overall Length
8 ft
Overall Height
4 ft
Details
Item
Rubstrip
Material
PVC
Color
Linen White
Mounting
Adhesive
Hardware
Not included
Finish
Textured
Type
Wall Protection
Product Type
Rubstrip
Count
30
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Series
WC-30
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 0.03 in, Color Linen White, Material PVC, Mounting Adhesive, Hardware Not Included, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.