Zoro Homepage

Wall Covering, 48 x 96In, Champagne

  • Mfr # WC-60-4x8-313

  • Zoro # G6339417


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Length
96 in
Thickness
0.06 in
Material
PVC
Hardware
Not included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-60-4x8-313
Zoro #
G6339417
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
0.06 in
Overall Height
4 ft
Overall Length
8 ft

Details

Item
Wall Covering
Material
PVC
Color
Champagne
Hardware
Not included
Mounting
Adhesive
Finish
Textured
Type
Wall Protection
Product Type
Wall Covering
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Count
1
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Series
WC-60
Includes Hardware
Hardware Not Included

Description

Wall Covering, Height 48 in, Length 96 in, Thickness 0.06 in, Color Champagne, Material PVC, Mounting Adhesive, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.