Wall Covering, 48 x 96In, Eggshell
Mfr # WC-30-4x8-370
Zoro # G6339331
product price:Â $83.69
/eaKey Features
Height
48 in
Length
96 in
Thickness
0.03 in
Material
PVC
Color
Eggshell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WC-30-4x8-370
Zoro #
G6339331
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
96 in
Thickness
0.03 in
Overall Height
4 ft
Overall Length
8 ft
Details
Item
Wall Covering
Material
PVC
Color
Eggshell
Mounting
Adhesive
Hardware
Not included
Finish
Textured
Type
Wall Protection
Product Type
Wall Covering
Series
WC-30
Count
1
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Impact Resistant, Stain Resistant
Includes Hardware
Hardware Not Included
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 0.03 in, Color Eggshell, Material PVC, Mounting Adhesive, Hardware Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.