Zoro Homepage

Wall Covering, 48 x 96In, Ivory

  • Mfr # WC-60-4x8-2

  • Zoro # G6342192


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Length
96 in
Thickness
0.06 in
Material
PVC
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-60-4x8-2
Zoro #
G6342192
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
96 in
Thickness
0.06 in
Overall Height
4 ft
Overall Length
8 ft

Details

Item
Rubstrip
Material
PVC
Color
Ivory
Hardware
Not included
Mounting
Adhesive
Finish
Textured
Type
Wall Protection
Count
1
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Product Type
Rubstrip
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Series
WC-60
Includes Hardware
Hardware Not Included

Description

Wall Covering, Height 48 in, Length 96 in, Thickness 0.06 in, Color Ivory, Material PVC, Mounting Adhesive, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.